BOTT CUBIO SMF-13620-1W 1S 4D MINI WORKSHOP 40022092.11V
cubio cupboard perfo doors mini workshop 1 shelf 4 drws WxDxH: 1300x650x2000mm RAL 7035/5010
See technical informationSee documentsReferences
Bott:40022092.11V
Rubix:80013963

Documents
Product details : BOTT CUBIO SMF-13620-1W 1S 4D MINI WORKSHOP 40022092.11V
cubio mini workshop cupboard. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity with double, perfo panel lined, reinforced doors with 1 adjustable height, galvanised steel shelf (160kg U.D.L.), a multiplex worktop / shelf, 1x perfo, 1x louvre backpanels, and 4x 125mm drawers with 100% extension slides (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 1300x650x2000mm.
Technical specifications
Attributes
| Number of doors | 2 |
|---|---|
| Height | 2000 mm |
| Width | 1300 mm |
| Depth | 650 mm |
| Model | 40022092 |
| Colour | blue |
| Type | cubio cupboard |
Show UNSPSC/ECL@SS
£ 1,818.99 excl. VAT
/ Each
£ 2,182.79 incl. VAT
- Delivery usually within ( 16 ) days








