Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,759)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Swing-door cabinet
BOTT 40031054.19V PERFO WALL CUPBOARD HOUSING WITH SHELF
BOTT 40031054.19V PERFO WALL CUPBOARD HOUSING WITH SHELF
Swing-door cabinet Bott
References
bott:
40031054.19V
rubix:
214A8289
Technical specifications
Height
700
mm
Width
1050
mm
Depth
325
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 40031054.19V PERFO WALL CUPBOARD HOUSING WITH SHELF
Perfo wall cupboard with shelf and 2 x perfo lined doors. Constructed of sheet steel with an epoxy powder coat finish for durability.
Technical specifications
Attributes
Height
700
mm
Width
1050
mm
Depth
325
mm
Colour
Grey
Type
Suspended Cabinet
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
367.76
excl. VAT
/
Each
£
441.31
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
BOTT DRAWER CABINET 900 X 525 X 525MM 40010041.11V
BOTT 40022088.19V CUBIO SMF-13620-2S 4D KITTED CUPD
BOTT 40014057.19V CUBIO SMFS-13516-1 WINDOW DOOR CUPBOARD
BOTT CUPBOARD 2000 X 1050 X 650MM 40021204.11V
BOTT 16926656.24SHELF CPBD 1300X550X2000+4 DRAWERS&3 SHELVES
BOTT 40031027.19V STORAGE CABINET
BOTT 16926770.19 VERSO SHELF CBOARD 1050 (W)X550 (D)X2000 (H)
BOTT 40014056.16V CUBIO SMFS-13512-1 WINDOW DOOR CUPBOARD
BOTT CUPBOARD 2000 X 1050 X 650MM 40021160.11V
BOTT 40021205.16V CUBIO SMF-1069-1.1 CUPBOARD WITH PERFO DOOR
BOTT 40012079.16V CUBIO SMF-8512-1.1 CUPBOARD PERFO DOORS
BOTT 40301011.24V HEAVY DUTY SMV-10620-4.1 CUPD+PERFO SLIDE PANELS
BOTT 40013048.24V CUBIO SMF-10512-1.1 CUPBOARD WITH PERFO DOOR
BOTT 16926713.19 VERSO SHELF CBOARD 525MM (W)X350MM (D)X2000MM (H)
BOTT 40019118.16V CUBIO SMF-666-1.1 CUPBOARD