BOTT DRAWER CABINET 900 X 525 X 525MM 40010041.11V


cubio drawer cabinet with 7 drawers WxDxH: 525x525x900mm RAL 7035/5010

References
bott:40010041.11v
rubix:2001454
ean:4025002614914
brand logo
brand logo
Technical specifications
Height900 mm
Width525 mm
Depth525 mm
See all Specifications

Product details : BOTT DRAWER CABINET 900 X 525 X 525MM 40010041.11V


cubio drawer cabinet with 7 drawers. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity and 100% extension drawers. Drawer configuration: 5x 100mm, 2x 150mm (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 525x525x900mm.

Strengths

The BOTT Cubio 7 drawer cabinet is an outstanding storage system for tools, fixings and components
75kg UDL capacity drawers

Applications

Ergonomically designed for ease of use, this 7 drawer cabinet offers organised and efficient storage that is second to none

Technical specifications


Attributes
Height900 mm
Width525 mm
Depth525 mm
ColourBlue
Show UNSPSC/ECL@SS
£ 859.67 excl. VAT
/ Each
£ 1,031.60 incl. VAT
  • Usually arrives within 14 working days