Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Swing-door cabinet
BOTT 40031057.16V CUBIO LVRE WALL CUPBOARD WITH 33 PCE BIN KIT
BOTT 40031057.16V CUBIO LVRE WALL CUPBOARD WITH 33 PCE BIN KIT
Swing-door cabinet Bott
References
bott:
40031057.16V
rubix:
214A8297
Technical specifications
Height
700
mm
Width
1050
mm
Depth
325
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 40031057.16V CUBIO LVRE WALL CUPBOARD WITH 33 PCE BIN KIT
Cubio Louvre wall cupboard supplied with 33 piece bin kit with 2 x perfo lined doors. Constructed of sheet steel with an epoxy powder coat finish for durability.
Technical specifications
Attributes
Height
700
mm
Width
1050
mm
Depth
325
mm
Colour
Grey
Type
Suspended Cabinet
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
388.99
excl. VAT
/
Each
£
466.79
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
BOTT 40021068.24V CUBIO SMLF-10620 CUPBOARD HOUSING WITH LVRE DOOR
BOTT 16926731.11 VERSO 800X350X900H CUPD MD 2S
BOTT VERSO 1000 X 550 X 800MM HAZARDOUS SUBSTANCE CUPBOARD 16926794.12
BOTT 16926208.16 VERSO SHELF CUPBOARD 1050X350X800 WITH 2 SHELVES
BOTT 40301006.19V HEAVY DUTY SMV-10612-4.2 CUPD+PERFO SLIDE PANELS
BOTT 40031060.16V PERFO WALL CUPBOARD HOUSING
BOTT 16926071.19 CUBD 525X350X900+WDW DR+2 SHELF-LGHT GRY/ANTHR
BOTT 40014046.77V CUBIO CUPBOARD
BOTT 16926661.11 CUBD 1300X550X900+WDW DR+2 SHELF-LGHT GRY / BL
BOTT 16926572.19 KITTED CUBD 1050X550X2000 + SHELF WTOP & 3 DRAW
BOTT 16926455.11 VERSO 800 X 550 X 2000H KITTED CUPBOARD
BOTT 40013046.19V CUBIO SMF-1058-1.1 CUPBOARD WITH PERFO DOOR
BOTT 16926723.11 VERSO 525X550X2000H CUPD MD 4S
BOTT 16929003.19 VERSO ECONOMY CPBD 525X350X600+2 SHELVES&1 DRAWER
BOTT CUBIO SLR-86 MOBILE DRAWER CABINET & TOP TRAY & MAT 40402107.11V