BOTT 16926572.19 KITTED CUBD 1050X550X2000 + SHELF WTOP & 3 DRAW


Swing-door cabinet Bott

References
bott:16926572.19
rubix:214A7354
ean:5039350114810
brand logo
brand logo
Technical specifications
Number of doors2
Height2000 mm
Width1050 mm
See all Specifications

Product details : BOTT 16926572.19 KITTED CUBD 1050X550X2000 + SHELF WTOP & 3 DRAW


verso kitted cupboard 1050mm x 550mm x 2000mm. Constructed of sheet steel with a hardwearing light grey / anthracite grey (RAL 7035/7016) powder coated finish. With 2 x 1900mm plain doors fitted with a 3 point lock. Supplied with 1 galvanised steel shelf with 60kg U.D.L capacity adjustable on a 25mm pitch and 1 enclosed mpx 25mm worktop. Complete with: 1 x 100mm drawer, 1 x 125mm drawer, 1 x 175mm drawer, each with 60kg U.D.L capacity, integrated handles and 100% extending roller bearing drawer slides.

Technical specifications


Attributes
Number of doors2
Height2000 mm
Width1050 mm
Depth550 mm
ColourGrey
TypeStandard Cupboards
Show UNSPSC/ECL@SS
£ 958.12 excl. VAT
/ Each
£ 1,149.74 incl. VAT
  • Usually arrives within 14 working days