Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Shelving / Racks / Storage bins
(658)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Swing-door cabinet
BOTT 40031015.77V CUBIO CUPBOARD
BOTT 40031015.77V CUBIO CUPBOARD
Swing-door cabinet Bott
References
bott:
40031015.77V
rubix:
272A1549
Technical specifications
Height
1000
mm
Width
1050
mm
Depth
325
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 40031015.77V CUBIO CUPBOARD
Cubio standard duty shelf cupboard. Featuring a standard duty, steel housing with double, reinforced doors with 2 adjustable height, galvanised steel shelves (75kg U.D.L.). Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 1050x325x1000mm.
Technical specifications
Attributes
Height
1000
mm
Width
1050
mm
Depth
325
mm
Colour
grey
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
535.82
excl. VAT
/
Each
£
642.98
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
BOTT 40021113.24V CUBIO SMF-10620-1.14 KITTED CUPBOARD
BOTT 16926751.16 VERSO SHELF CBOARD 1050MM (W)X350MM (D)X900MM (H)
BOTT 40021203.19V CUBIO SMF-10610-1S 3D KITTED CUPD
BOTT 16926219.24 VERSO SHELF CUPBOARD 1050 X350 X2000 +4 SHELVES
BOTT 40021108.77V CUBIO CUPBOARD
BOTT 40022102.19V CUBIO SMF-1369-1.1 CUPBOARD WITH PERFO DOOR
BOTT 16926662.16 CUBD 1300X550X1000+WDW DR+2 SHELF-LGHT GRY
BOTT 40012084.16V CUBIO SMF-8520-1.2 CUPBOARD WITH PERFO DOOR
BOTT CUBIO SMF-13620-1W 9D MINI WORKSHOP 40022093.11V
BOTT 16926270.16STORE CUBD 1050X350X800 WDW DR &2 SHELF-LGHT GRY
BOTT 40022050.16V CUBIO SMF-13616-1.1 CUPBOARD WITH PERFO DOOR
BOTT 40021113.19V CUBIO SMF-10620-1.14 KITTED CUPBOARD
BOTT 16926731.11 VERSO 800X350X900H CUPD MD 2S
BOTT 40022053.16V CUBIO SMF-13620-1.2 CUPBOARD WITH PERFO DOOR
BOTT 40031071.77V CUBIO WALL CUPBOARD WITH LIFT UP DOOR