Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,759)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Swing-door cabinet
BOTT 40013047.19V CUBIO SMF-10510-1.1 CUPBOARD WITH PERFO DOOR
BOTT 40013047.19V CUBIO SMF-10510-1.1 CUPBOARD WITH PERFO DOOR
Swing-door cabinet Bott
References
bott:
40013047.19V
rubix:
214A7879
Technical specifications
Height
1000
mm
Width
1050
mm
Depth
525
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 40013047.19V CUBIO SMF-10510-1.1 CUPBOARD WITH PERFO DOOR
Cubio heavy duty cupboard with perfo lined doors 1050mm (W) x 525mm (D) x 1000mm (H). Constructed of reinforced welded steel housing. Complete with 2 x galvanised steel shelves with 100kg U.D.L capacity. Finished in hardwearing RAL 7035/7016 (light grey / anthracite grey) epoxy polyester powdercoat.
Technical specifications
Attributes
Height
1000
mm
Width
1050
mm
Depth
525
mm
Colour
Grey
Type
Heavy Duty System Cupboards
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
646.83
excl. VAT
/
Each
£
776.20
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
BOTT 16926070.19 CUBD 525X350X800+WDW DR+2 SHELF-LGHT GRY/ANTHR
BOTT 16926752.16 VERSO SHELF CBOARD 1050 (W)X350 (D)X1000 (H)
BOTT 40301011.16V HEAVY DUTY SMV-10620-4.1 CUPD+PERFO SLIDE PANELS
BOTT 40031062.77V CUBIO CUPBOARD
BOTT 40031079.77V CUBIO CUPBOARD
BOTT 16926208.19 VERSO SHELF CUPBOARD 1050X350X800 WITH 2 SHELVES
BOTT 40031068.16V PERFO WALL CUPBOARD HOUSING WITH SHELF
BOTT 40022048.77V CUBIO CUPBOARD
BOTT 16926138.19 VERSO SHELF CUPBOARD 800X550X800 WITH 2 SHELVES
BOTT 16926660.11 CUBD 1300X550X800+WDW DR+2 SHELF-LGHT GRY / BL
BOTT 40301006.16V HEAVY DUTY SMV-10612-4.2 CUPD+PERFO SLIDE PANELS
BOTT 40013053.77V CUBIO CUPBOARD
LINK 51 CUBE LOCKER RED DOOR 300 X 300 X 300MM
BOTT 40012091.77V CUBIO DRAWER-DOOR CABINET
BOTT 40031053.77V CUBIO CUPBOARD