Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Swing-door cabinet
BOTT 40031061.16V CUBIO LOUVRE WALL CUPBOARD HOUSING
BOTT 40031061.16V CUBIO LOUVRE WALL CUPBOARD HOUSING
Swing-door cabinet Bott
References
bott:
40031061.16V
rubix:
214A8306
Technical specifications
Height
700
mm
Width
800
mm
Depth
325
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 40031061.16V CUBIO LOUVRE WALL CUPBOARD HOUSING
Cubio Louvre wall cupboard with 2 x perfo lined doors. Constructed of sheet steel with an epoxy powder coat finish for durability.
Technical specifications
Attributes
Height
700
mm
Width
800
mm
Depth
325
mm
Colour
Grey
Type
Wall Cupboards
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
304.11
excl. VAT
/
Each
£
364.93
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
BOTT 16929001.16 VERSO ECONOMY WALL CUBD 525 X 350 X 600+1 SHELF
BOTT 40021098.24V CUBIO SMF-10616-1.1 CUPBOARD WITH PERFO DOOR
BOTT 16926753.19 VERSO SHELF CBOARD 1050 (W)X350 (D)X2000 (H)
BOTT 40022059.77V CUBIO CUPBOARD
BOTT 40013053.24V CUBIO SMF-10520-1.2 CUPBOARD WITH PERFO DOOR
BOTT CUBIO SMFS-13520-1 WINDOW DOOR CUPBOARD 40014058.11V
BOTT 16926274.16STORE CUBD 1050X550X800 WDW DR &2 SHELF-LGHT GRY
BOTT 40020112.77V CUBIO CUPBOARD
BOTT 40022139.24V CUBIO SMF-13620-3S 2D KITTED CUPD
BOTT 40031071.77V CUBIO WALL CUPBOARD WITH LIFT UP DOOR
BOTT 16926732.24 VERSO SHELF CBOARD 800MM (W)X350MM (D)X1000MM (H)
BOTT 16926554.11 VERSO 1050X550X1000H KITTED CUPBOARD
BOTT 16926722.24 VERSO SHELF CBOARD 525MM (W)X550MM (D)X1000MM (H)
LINK 51 CUBE LOCKER BLUE DOOR 380 X 380 X 380MM
BOTT 16926720.11 VERSO 525X550X800H CUPD MD 2S