Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,759)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Swing-door cabinet
LINK 51 CUBE LOCKER BLUE DOOR 380 X 380 X 380MM
LINK 51 CUBE LOCKER BLUE DOOR 380 X 380 X 380MM
Cube Lockers
References
moresecure:
U1515A01GUCF
rubix:
1253723
Technical specifications
Number of doors
1
Height
380
mm
Width
380
mm
See all Specifications
Product details
Technical specifications
Product details : LINK 51 CUBE LOCKER BLUE DOOR 380 X 380 X 380MM
Versatile and compact all cube lockers, use as solo lockers or bolt together to form a unit.
Strengths
Popular for personal effects and bags
Fitted with a cam lock and supplied with keys
Technical specifications
Attributes
Number of doors
1
Height
380
mm
Width
380
mm
Depth
380
mm
Colour
Grey
Type
Cube Locker
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
75.29
excl. VAT
/
Each
£
90.35
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
BOTT 40022102.16V CUBIO SMF-1369-1.1 CUPBOARD WITH PERFO DOOR
BOTT 40031071.24V CUBIO WALL CABINET WITH LIFT UP DOOR
BOTT 16926656.19SHELF CPBD 1300X550X2000+4 DRAWERS&3 SHELVES
BOTT VERSO ECONOMY WALL CUPBOARD 525X350X600MM & 1 SHELF 16929001.11
BOTT 40021202.77V CUBIO CUPBOARD
BOTT 40012091.24V CUBIO SL-856 COMBINATION CABINET
BOTT 40021201.77V CUBIO CUPBOARD
BOTT 40010095.77V CUBIO CUPBOARD
BOTT 16926032.16 VERSO SHELF CUPBOARD 525X550X600 WITH 1 SHELVES
BOTT 40031058.16V CUBIO PERFO WALL CUPD 650 X 325 X 700
BOTT 40021205.77V CUBIO CUPBOARD
BOTT 40022090.77V CUBIO CUPBOARD
BOTT CUBIO SMF-13620-1W 1S 2D MINI WORKSHOP 40022091.11V
BOTT 16926270.16STORE CUBD 1050X350X800 WDW DR &2 SHELF-LGHT GRY
BOTT 40014047.77V CUBIO CUPBOARD