Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Swing-door cabinet
BOTT 40031073.16V CUBIO PERFO WALL CUPD 525 X 325 X 700
BOTT 40031073.16V CUBIO PERFO WALL CUPD 525 X 325 X 700
Swing-door cabinet Bott
References
bott:
40031073.16V
rubix:
214A8336
Technical specifications
Height
1000
mm
Width
1050
mm
Depth
300
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 40031073.16V CUBIO PERFO WALL CUPD 525 X 325 X 700
Perfo wall cupboard with perfo lined door. Constructed of sheet steel with an epoxy powder coat finish for durability.
Technical specifications
Attributes
Height
1000
mm
Width
1050
mm
Depth
300
mm
Colour
Grey
Type
Wall Cupboards
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
275.81
excl. VAT
/
Each
£
330.97
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
BOTT 16926752.16 VERSO SHELF CBOARD 1050 (W)X350 (D)X1000 (H)
BOTT 16926711.19 VERSO SHELF CBOARD 525MM (W)X350MM (D)X900MM (H)
BOTT 40021068.16V CUBIO SMLF-10620 CUPBOARD HOUSING WITH LVRE DOOR
BOTT 16926214.16 VERSO SHELF CUPBOARD 1050 X350 X1000 +2 SHELVES
BOTT 16926572.19 KITTED CUBD 1050X550X2000 + SHELF WTOP & 3 DRAW
BOTT 40021113.24V CUBIO SMF-10620-1.14 KITTED CUPBOARD
BOTT CUBIO SMF-13612-1.1 CUPBOARD WITH PERFO DOOR 40022048.11V
BOTT 40012091.16V CUBIO SL-856 COMBINATION CABINET
BOTT 16926159.24 VERSO SHELF CUPBOARD 800X550X1000 WITH 2 SHELVES
BOTT 40022047.24V CUBIO SMF-13610-1.1 CUPBOARD WITH PERFO DOOR
BOTT 16926259.24 VERSO SHELF CUPBOARD 1050 X550 X1000 +2 SHELVES
BOTT 16926219.24 VERSO SHELF CUPBOARD 1050 X350 X2000 +4 SHELVES
BOTT 40022066.19V CUBIO SMF-13620-2.5 HEAVY DUTY 18 EUROBINS CUPD
BOTT 40021095.77V CUBIO CUPBOARD
BOTT 40014058.16V CUBIO SMFS-13520-1 WINDOW DOOR CUPBOARD