Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Shelving / Racks / Storage bins
(658)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Swing-door cabinet
BOTT 40022066.19V CUBIO SMF-13620-2.5 HEAVY DUTY 18 EUROBINS CUPD
BOTT 40022066.19V CUBIO SMF-13620-2.5 HEAVY DUTY 18 EUROBINS CUPD
Swing-door cabinet Bott
References
bott:
40022066.19V
rubix:
214A8197
Technical specifications
Height
2000
mm
Width
1300
mm
Depth
650
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 40022066.19V CUBIO SMF-13620-2.5 HEAVY DUTY 18 EUROBINS CUPD
Complete with 6 x galvanised 160kg U.D.L. capacity shelves. Housing dimensions of 1300mm (W) x 650mm (D) x 2000mm (H) with louvre doors. Constructed of sheet steel with a ral 7035/7016 light grey / anthracite grey epoxy powder coat finish.
Technical specifications
Attributes
Height
2000
mm
Width
1300
mm
Depth
650
mm
Colour
grey
Type
heavy duty system cupboards
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,954.05
excl. VAT
/
Each
£
2,344.86
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
BOTT CUPBOARD 2000 X 1050 X 650MM 40021114.11V
BOTT 16926731.24 VERSO SHELF CBOARD 800MM (W)X350MM (D)X900MM (H)
BOTT 40021163.19V CUBIO SMF-10620-1.38 MINI WORKSHOP
BOTT 40301029.77V CUBIO CUPBOARD
BOTT 40022139.19V CUBIO SMF-13620-3S 2D KITTED CUPD
BOTT 40013067.77V CUBIO CUPBOARD
BOTT PERFO WALL CUPBOARD & 40 PCE HK KIT 40031067.11V
BOTT 16926075.24 CUBD 525X550X900+WDW DR+2 SHELF-LGHT GRY / RD
Q16926259.19 SHELF CUPBOARD 2 ADJ HEIGHT STEEL SHELVES (75KG U.D.L.)
BOTT 40020110.77V CUBIO CUPBOARD
BOTT 40012084.19V CUBIO SMF-8520-1.2 CUPBOARD WITH PERFO DOOR
BOTT 40031057.16V CUBIO LVRE WALL CUPBOARD WITH 33 PCE BIN KIT
BOTT 40031021.77V CUBIO CUPBOARD
BOTT 16926653.24 VERSO SHELF CUPBOARD 1300 X550 X2000 +4 SHELVES
BOTT 40021205.24V CUBIO SMF-1069-1.1 CUPBOARD WITH PERFO DOOR