BOTT 40021109.19V CUBIO SMF-10620-1.10 KITTED CUPBOARD


Swing-door cabinet Bott

References
bott:40021109.19V
rubix:214A8114
brand logo
brand logo
Technical specifications
Height2000 mm
Width1050 mm
Depth650 mm
See all Specifications

Product details : BOTT 40021109.19V CUBIO SMF-10620-1.10 KITTED CUPBOARD


Cubio heavy duty kitted cupboard 1050mm (W) x 650mm (D) x 2000mm (H), constructed of reinforced welded steel housing. Complete with perfo door 1900mm (H) fitted with 3 point lock, 3 x 75kg U.D.L capacity drawers and 3 x galvanised steel shelves with 100kg U.D.L capacity. Finished in hardwearing RAL 7035/7016 (light grey / anthracite grey) epoxy polyester powdercoat.

Technical specifications


Attributes
Height2000 mm
Width1050 mm
Depth650 mm
ColourGrey
TypeHeavy Duty System Cupboards
Show UNSPSC/ECL@SS
£ 1,299.71 excl. VAT
/ Each
£ 1,559.65 incl. VAT
  • Usually arrives within 14 working days