Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Swing-door cabinet
BOTT 40301029.16V HEAVY DUTY SMV-10612-4.3 CUPD+LVRE SLIDE PANELS
BOTT 40301029.16V HEAVY DUTY SMV-10612-4.3 CUPD+LVRE SLIDE PANELS
Swing-door cabinet Bott
References
bott:
40301029.16V
rubix:
214A8390
Technical specifications
Height
1200
mm
Width
1050
mm
Depth
650
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 40301029.16V HEAVY DUTY SMV-10612-4.3 CUPD+LVRE SLIDE PANELS
Supplied with 4 x louvre 100% extending panels, with 120kg U.D.L. capacity per panel side. 1050mm (W) x 650mm (D) x 1200mm (H) with perfo doors. Constructed of sheet steel with a RAL 7035/7035 Light grey / light grey epoxy powder coat finish.
Technical specifications
Attributes
Height
1200
mm
Width
1050
mm
Depth
650
mm
Colour
Grey
Type
Heavy Duty System Cupboards
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2,146.75
excl. VAT
/
Each
£
2,576.10
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
BOTT 40031085.24V CUBIO PERFO WALL CUPBOARD
BOTT 16926038.19 VERSO SHELF CUPBOARD 525X550X800 WITH 2 SHELVES
BOTT 40011017.77V CUBIO CUPBOARD
BOTT 40014056.16V CUBIO SMFS-13512-1 WINDOW DOOR CUPBOARD
BOTT 40022085.24V CUBIO SMF-13610-3S 1D KITTED CUPD
BOTT 40021114.77V CUBIO CUPBOARD
BOTT 40021061.77V CUBIO CUPBOARD
BOTT 40021169.19V CUBIO SMF-10620-1.35 KITTED CUPBOARD
BOTT 16926211.16 VERSO SHELF CUPBOARD 1050X350X900 WITH 2 SHELVES
BOTT 16926059.16 VERSO SHELF CUPBOARD 525X550X1000 WITH 2 SHELVES
BOTT 40022083.16V CUBIO SMF-13610-2S 1D KITTED CUPD
BOTT 16926762.19 VERSO SHELF CBOARD 1050 (W)X550 (D)X1000 (H)
BOTT VERSO 525 X 350 X 800H CUPBOARD MD 2S 16926710.11
BOTT 16926111.19 VERSO SHELF CUPBOARD 800X350X900 WITH 2 SHELVES
BOTT 16926071.16STORE CUBD 525X350X900 WDW DR &2 SHELF -LGHT GRY