BOTT 16926277.11 CUBD 1050X550X2000+WDW DR+4 SHELF-LGHT GRY / BL


Swing-door cabinet Bott

References
bott:16926277.11
rubix:214A7246
brand logo
brand logo
Technical specifications
Height2000 mm
Width1050 mm
Depth550 mm
See all Specifications

Product details : BOTT 16926277.11 CUBD 1050X550X2000+WDW DR+4 SHELF-LGHT GRY / BL


Verso storage cupboard 1050mm x 2000mm x 550mm. Constructed of sheet steel with a hardwearing light grey / blue (RAL 7035/RAL 5010) powder coated finish. Fitted with 2 x1925 mm window door. Supplied with 4 x 60kg U.D.L capacity galvanised steel shelves.

Technical specifications


Attributes
Height2000 mm
Width1050 mm
Depth550 mm
ColourBlue
TypeStandard Cupboards
Show UNSPSC/ECL@SS
£ 886.18 excl. VAT
/ Each
£ 1,063.42 incl. VAT
  • Usually arrives within 14 working days