Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Shelving / Racks / Storage bins
(658)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Swing-door cabinet
BOTT 40021098.19V CUBIO SMF-10616-1.1 CUPBOARD WITH PERFO DOOR
BOTT 40021098.19V CUBIO SMF-10616-1.1 CUPBOARD WITH PERFO DOOR
Swing-door cabinet Bott
References
bott:
40021098.19V
rubix:
214A8101
Technical specifications
Height
1600
mm
Width
1050
mm
Depth
650
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 40021098.19V CUBIO SMF-10616-1.1 CUPBOARD WITH PERFO DOOR
Cubio heavy duty cupboard with perfo lined doors 1050mm (W) x 650mm (D) x 1600mm (H). Constructed of reinforced welded steel housing. Complete with 3 x galvanised steel shelves with 100kg U.D.L capacity. Finished in hardwearing RAL 7035/7016 (light grey / anthracite grey) epoxy polyester powdercoat.
Technical specifications
Attributes
Height
1600
mm
Width
1050
mm
Depth
650
mm
Colour
grey
Type
heavy duty system cupboards
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
894.09
excl. VAT
/
Each
£
1,072.91
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
BOTT 40020112.77V CUBIO CUPBOARD
BOTT 40301029.24V HEAVY DUTY SMV-10612-4.3 CUPD+LVRE SLIDE PANELS
BOTT HEAVY DUTY DRAWER CABINET 1200 X 1300 X 750MM 40030021.11V
BOTT 40301035.16V HEAVY DUTY SMV-10620-4.3 CUPD+LVRE SLIDE PANELS
BOTT 16926760.11 VERSO 1050X550X800H CUPD MD 2S
BOTT 16926072.19 CUBD 525X350X1000+WDW DR+2 SHELF-LGHT GRY/ANTHR
BOTT 16926077.19 CUBD 525X550X2000+WDW DR+4 SHELF-LGHT GRY/ANTHR
BOTT 40022092.24V CUBIO SMF-13620-1W 1S 4D MINI WORKSHOP
BOTT VERSO 1050X550X2000 WITH QTY 2 125MM DRAWER
BOTT 40022047.19V CUBIO SMF-13610-1.1 CUPBOARD WITH PERFO DOOR
BOTT 16926071.19 CUBD 525X350X900+WDW DR+2 SHELF-LGHT GRY/ANTHR
BOTT 16926030.19 VERSO SHELF CUPBOARD 525X550X450 WITH 1 SHELVES
BOTT 16926272.16 CUBD 1050X350X1000+WDW DR+2 SHELF-LGHT GRY
BOTT CUBIO SMFS-13612-1 WINDOW DOOR CUPBOARD 40022058.11V
BOTT 16929210.16 VERSO ECONOMY CUPBOARD 1050X550X1000+2 SHELVES