BOTT 40021131.77V CUBIO CUPBOARD


Swing-door cabinet Bott

References
bott:40021131.77V
rubix:272A1484
brand logo
brand logo
Technical specifications
Height1200 mm
Width1050 mm
Depth650 mm
See all Specifications

Product details : BOTT 40021131.77V CUBIO CUPBOARD


Cubio shelf cupboard. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity with double, window panel, doors with 3 adjustable height, galvanised steel shelves (100kg U.D.L.). Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 1050x650x1200mm.

Technical specifications


Attributes
Height1200 mm
Width1050 mm
Depth650 mm
ColourGrey
Show UNSPSC/ECL@SS
£ 970.99 excl. VAT
/ Each
£ 1,165.19 incl. VAT
  • Usually arrives within 14 working days