Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,759)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Swing-door cabinet
BOTT 40031054.16V PERFO WALL CUPBOARD HOUSING WITH SHELF
BOTT 40031054.16V PERFO WALL CUPBOARD HOUSING WITH SHELF
Swing-door cabinet Bott
References
bott:
40031054.16V
rubix:
214A8288
Technical specifications
Height
700
mm
Width
1050
mm
Depth
325
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 40031054.16V PERFO WALL CUPBOARD HOUSING WITH SHELF
Perfo wall cupboard with shelf and 2 x perfo lined doors. Constructed of sheet steel with an epoxy powder coat finish for durability.
Technical specifications
Attributes
Height
700
mm
Width
1050
mm
Depth
325
mm
Colour
Grey
Type
Suspended Cabinet
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
367.76
excl. VAT
/
Each
£
441.31
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
BOTT 16926553.11 VERSO 1050 X 550 X 1000H KITTED CUPBOARD
BOTT 16926761.11 VERSO 1050X550X900H CUPD MD 2S
BOTT 40020112.24V CUBIO SMF-8612-1.1 CUPD WITH PERFO DOOR 3 SHELF
BOTT 16926008.16 VERSO SHELF CUPBOARD 525X350X800 WITH 2 SHELVES
BOTT 16926119.16 VERSO SHELF CUPBOARD 800X350X2000 WITH 4 SHELVES
BOTT 16926653.19 VERSO SHELF CUPBOARD 1300 X550 X2000 +4 SHELVES
BOTT 16926762.19 VERSO SHELF CBOARD 1050 (W)X550 (D)X1000 (H)
BOTT 40013077.16V CUBIO SMF-1059-1.1 CUPBOARD WITH PERFO DOOR
BOTT 16926272.19 CUBD 1050X350X1000+WDW DR+2 SHELF-LT GRY/ANTHR
BOTT 16926211.16 VERSO SHELF CUPBOARD 1050X350X900 WITH 2 SHELVES
LINK 51 CUBE LOCKER BLUE DOOR 380 X 380 X 380MM
BOTT VERSO SHELF CUPBOARD 1050MM X 350MM X 2000MM WITH 4 SHELVES
BOTT 16926730.19 VERSO SHELF CBOARD 800MM (W)X350MM (D)X750MM (H)
BOTT 16926102.19 VERSO SHELF CUPBOARD 800X350X600 WITH 1
BOTT 16926074.16STORE CUBD 525X550X800 WDW DR &2 SHELF -LGHT GRY