Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,759)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Swing-door cabinet
BOTT 40031077.24V CUBIO PERFO WALL CUPD 525X325X700 1 SHF
BOTT 40031077.24V CUBIO PERFO WALL CUPD 525X325X700 1 SHF
Swing-door cabinet Bott
References
bott:
40031077.24V
rubix:
214A8343
Technical specifications
Height
700
mm
Width
525
mm
Depth
325
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 40031077.24V CUBIO PERFO WALL CUPD 525X325X700 1 SHF
Perfo wall cupboard with galvanised shelf and perfo lined door. Constructed of sheet steel with an epoxy powder coat finish for durability.
Technical specifications
Attributes
Height
700
mm
Width
525
mm
Depth
325
mm
Colour
Red
Type
Wall Cupboards
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
306.22
excl. VAT
/
Each
£
367.46
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
BOTT 16926259.16 VERSO SHELF CUPBOARD 1050 X550 X1000 +2 SHELVES
BOTT VERSO 1050X550X2000MM HAZARDOUS SUBSTANCE CUPBOARD 16926796.12
BOTT 40031077.16V CUBIO PERFO WALL CUPD 525X325X700 1 SHF
BOTT 16926030.24 VERSO SHELF CUPBOARD 525X550X450 WITH 1 SHELVES
BOTT CUBIO SMF-13610-2S 1D KITTED CUPBOARD 40022083.11V
BOTT 16926661.16STORE CUBD 1300X550X900 WDW DR &2 SHELF-LGHT GRY
BOTT 40031073.16V CUBIO PERFO WALL CUPD 525 X 325 X 700
BOTT 16926119.19 VERSO SHELF CUPBOARD 800X350X2000 WITH 4 SHELVES
BOTT CUPBOARD 1000 X 1050 X 650MM
BOTT 40301035.24V HEAVY DUTY SMV-10620-4.3 CUPD+LVRE SLIDE PANELS
BOTT CUBIO SMF-8620-1.2 CUPBOARD WITH PERFO DOOR 40020117.11V
BOTT 40021162.16V CUBIO SMF-10620-1.37 MINI WORKSHOP
BOTT 16926721.11 VERSO 525X550X900H CUPD MD 2S
BOTT CUBIO SMF-13520-1.2 CUPBOARD WITH PERFO DOOR 40014053.11V
BOTT CUBIO PERFO WALL CUPD 650X325MM 700MM & 20 HOOKS 40031078.11V