Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Shelving / Racks / Storage bins
(658)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Drawer cabinet
BOTT 40019035.77V CUBIO DRAWER CABINET
BOTT 40019035.77V CUBIO DRAWER CABINET
Drawer cabinet Bott
References
bott:
40019035.77V
rubix:
272A1409
Technical specifications
Number of drawers
5
Height
800
mm
Width
650
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 40019035.77V CUBIO DRAWER CABINET
Cubio drawer cabinet with 5 drawers. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity and 100% extension drawers. Drawer configuration: 2x 100mm, 2x 150mm, 1x 200mm (75kg U.D.L.). Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 650x650x800mm.
Technical specifications
Attributes
Number of drawers
5
Height
800
mm
Width
650
mm
Depth
650
mm
Colour
grey
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
803.75
excl. VAT
/
Each
£
964.50
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
BOTT 40019009.77V CUBIO DRAWER CABINET
BOTT CUBIO SL-856 COMBINATION CABINET 40012091.11V
SPARTEX SUC1206065AG EUROSLIDE1DRAW&CUPBD 1X200MM 1X910MM-650D GRN
BOTT 40019039.16V CUBIO SL-668-6.1 DRAWER CABINET
BOT16927124.16TROLLEY 1050X600X980-700 CUBD 6XDRAW MPX WTOP
BOTT 40020017.19V CUBIO SL-867-5.1 DRAWER CABINET
BOTT 40019021.24V CUBIO SL-667-3.1 DRAWER CABINET
SPARTEX SUS8290654SG 4 DRAW WITH STAND 2X100MM 1X150MM 1X200MM GRN
BOTT 40019051.24V CUBIO SL-669-7.1 DRAWER CABINET
BOTT 40019152.19V CUBIO SL-666-5 DRAWER CABINET
BOTT 40020137.24V CUBIO SL-868-7 DRAWER CABINET
BOTT 16925161.19 VERSO COMBI CUPBOARD 800X550X1000 WITH 3XDRAWERS
SPARTEX SUS826065CSR UNDER BENCH 5DRAW WITH STAND 4X100MM 1X150MMRED
BOTT 16927123.11 VERSO ROLLER BUTLER DRWR DOOR 6D M
BOTT 16925133.24 VERSO DRAWER CABINET 800MMX550MMX900MM+8XDRAWERS