BOTT 16925161.19 VERSO COMBI CUPBOARD 800X550X1000 WITH 3XDRAWERS


Drawer cabinet Bott

References
bott:16925161.19
rubix:214A7079
brand logo
brand logo
Technical specifications
Height1000 mm
Width800 mm
Depth550 mm
See all Specifications

Product details : BOTT 16925161.19 VERSO COMBI CUPBOARD 800X550X1000 WITH 3XDRAWERS


verso combination cupboard 800mm x 550mm x 1000mm with 3 x drawers. Constructed of sheet steel with a hard wearing light grey / anthracite grey (RAL 7035/7016) powder coated finish. The verso combination cupboard range comes complete with 60KG U.D.L capacity drawers fitted with integrated handles and 100% extending roller bearing drawer slides. Supplied with: 1 x 100mm, 1 x 125mm, 1 x 175mm high drawers. A 500mm high cupboard with 1 x galvanised steel shelf with 60KG U.D.L load capacity.

Technical specifications


Attributes
Height1000 mm
Width800 mm
Depth550 mm
TypeStatic Cabinets
ColourGrey
Show UNSPSC/ECL@SS
£ 540.80 excl. VAT
/ Each
£ 648.96 incl. VAT
  • Usually arrives within 14 working days