BOTT 40012112.19V CUBIO SL-8516-11.1 DRAWER CABINET


Drawer cabinet Bott

References
bott:40012112.19V
rubix:214A7871
brand logo
brand logo
Technical specifications
Height1600 mm
Width800 mm
Depth525 mm
See all Specifications

Product details : BOTT 40012112.19V CUBIO SL-8516-11.1 DRAWER CABINET


Cubio SL-8516-11.1 Drawer Cabinet 800mm (w) x 525mm (d) x 1600mm (h) with 11 x 75 Kg U.D.L capacity drawers. Cubio drawers are fitted with ergonomic handles, blocking mechanism and 100% extension drawer slides. Constructed of sheet steel with a hard wearing RAL 7035/7016 (light grey / anthracite grey) powder coat finish.

Technical specifications


Attributes
Height1600 mm
Width800 mm
Depth525 mm
TypeStatic Drawer Cabinets
ColourGrey
Show UNSPSC/ECL@SS
£ 1,676.63 excl. VAT
/ Each
£ 2,011.96 incl. VAT
  • Usually arrives within 14 working days