BOTT 41010197.16 2.0M CUBIO BENCH OH KIT 20-05


Accessory for workshop furniture Bott

References
bott:41010197.16
rubix:214A8624
brand logo
brand logo
Technical specifications
TypeBench Worktops, Parts & Accessories
See all Specifications

Product details : BOTT 41010197.16 2.0M CUBIO BENCH OH KIT 20-05


900mm wide 2 section rear frame. Left hand section complete with 200mm deep adjustable angle shelf, power rail with 3 x UK sockets and cable and half height perfo panel. Right hand section complete with 2 x bin rails and a 350mm deep adjustable angle sh

Technical specifications


Attributes
TypeBench Worktops, Parts & Accessories
Height1720 mm
Depth600 mm
Width2000 mm
Show UNSPSC/ECL@SS
£ 1,061.52 excl. VAT
/ Each
£ 1,273.82 incl. VAT
  • Usually arrives within 14 working days