Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Workshop furniture
Accessory for workshop furniture
BOTT 8 COMPARTMENT DIVIDER KIT FOR 525 X 525MM CABINET 43020623.51
BOTT 8 COMPARTMENT DIVIDER KIT FOR 525 X 525MM CABINET 43020623.51
Accessory for workshop furniture Bott
References
bott:
43020623.51
rubix:
80317859
Product details
Technical specifications
Product details : BOTT 8 COMPARTMENT DIVIDER KIT FOR 525 X 525MM CABINET 43020623.51
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.57
excl. VAT
/
Each
£
40.28
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BEAVERSWOOD MAGNETIC TICKET HOLDER 25MM X 1M PACK OF 10 TS25M/10
SPARTEX SSDINSERT7B5 250MM DEPTH DRAWER INSERT OPTION B
BOTT SCREWDRIVER HOLDER 14019007
SPARTEX SIALBFME15XX ALUMINUM BACK FRAMES TO SUIT 1500 BENCHALUMINUM
FACOM TOOL HOOK CKS.67A
SPARTEX SSDINSERT59B 150MM DEPTH DRAWER INSERT OPTION B
BOTT 10 PIECE PERFO ACCESSORY AND HOOK KIT 14031410
BEAVERSWOOD MAGNETIC EASY WIPE RACKING STRIP BLUE 30MM X 10M
SPARTEX SC8412758LET CANTILEVER W/BENCH EXTENSION 840X1200X750 L/Grey
SPARTEX SSDINSERT91D 100MM DEPTH DRAWER INSERT OPTION D
3M 50602 DYNAMIC MIXING SYSTEM NOZZLE RACK
SPARTEX SSDINSERT97D 200MM DEPTH DRAWER INSERT OPTION D
BEAVERSWOOD MAGNETIC EASY WIPE RACKING STRIP GREEN 50MM X 10M
BOTT VERSO 525X350MM HAZARDOUS SUBSTANCE-ADDITIONAL SHELF 16926970.12
BEAVERSWOOD MAGNETIC POCKET A3 VERTICAL PACK OF 10 MP3V/10