Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,759)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Workshop furniture
Accessory for workshop furniture
BOTT 10 PIECE PERFO ACCESSORY AND HOOK KIT 14031410
BOTT 10 PIECE PERFO ACCESSORY AND HOOK KIT 14031410
perfo hook kit 10 piece WxDxH: 380x140x140mm zinc plated
References
bott:
14031410
rubix:
2007691
Technical specifications
Type
Hook Kit
Technical sheet / Technical file
Product details
Technical specifications
Product details : BOTT 10 PIECE PERFO ACCESSORY AND HOOK KIT 14031410
perfo hook kit 10 piece. Steel construction with fast and secure perfolock clip on design. For use with perfo panels. Finish: Zinc plated. WxDxH: 380x140x140mm
Technical specifications
Attributes
Type
Hook Kit
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.75
excl. VAT
/
Each
£
14.10
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX SSDINSERT65A 150MM DEPTH DRAWER INSERT OPTION A
BOTT A3 SLOPING DOCUMENT HOLDER
SPARTEX SC8412608LET CANTILEVER W/BENCH EXTENSION 840X1200X600 L/Grey
BOTT 15-25MM DIA GRIPPER HOOK 12626025
BEAVERSWOOD MAGNETIC EASY WIPE RACKING STRIP BLUE 30MM X 10M
BOTT PERFO SPIGOT 300L X 16 DIA 14022051.16
SPARTEX SISINRL18LXX MODULAR BIN RAILS TO SUIT 1800MMBENCH SILVER
GEDORE SL3014 HABERO MAGNETIC SOCKET HOLD RAIL 3/8 INCH SQUARE
BOTT 41010199.16 2.0M CUBIO BENCH OH KIT 20-07
SPARTEX SIBPPEG15LXX PEG BACK PANEL 1500MM BENCH 500MM SILVER
CUBIO LINO WORKTOP 2000x750x40mm
SPARTEX SSDINSERT7A5 250MM DEPTH DRAWER INSERT OPTION A
SPARTEX SSDINSERT75B 150MM DEPTH DRAWER INSERT OPTION B
BOTT MADIA 1 TILT BAR 12615002
SPARTEX SSBEETOP9065 BEECH WORKTOP