Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Swing-door cabinet
CUBIO SMFS-10516-1 SYSTEMCABINET. WITH DIMENSIONS OF 1050MM(W) X 525MM
CUBIO SMFS-10516-1 SYSTEMCABINET. WITH DIMENSIONS OF 1050MM(W) X 525MM
Swing-door cabinet Bott
References
bott:
40013062.11V
rubix:
80102406
Product details
Technical specifications
Product details : CUBIO SMFS-10516-1 SYSTEMCABINET. WITH DIMENSIONS OF 1050MM(W) X 525MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
960.46
excl. VAT
/
Each
£
1,152.55
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
BOTT 16926653.16 VERSO SHELF CUPBOARD 1300 X550 X2000 +4 SHELVES
BOTT 40013020.11V CUPBOARD HOUSING
BOTT 40031021.77V CUBIO CUPBOARD
BOTT 40014046.19V CUBIO SMF-1358-1.1 CUPBOARD WITH PERFO DOOR
BOTT 16926275.16STORE CUBD 1050X550X900 WDW DR &2 SHELF-LGHT GRY
BOTT 40012077.16V CUBIO SMF-858-1.1 COMBI CABINET
BOTT 40022141.77V CUBIO CUPBOARD
BOTT 16926761.16 VERSO SHELF CBOARD 1050MM (W)X550MM (D)X900MM (H)
BOTT 16926730.24 VERSO SHELF CBOARD 800MM (W)X350MM (D)X750MM (H)
BOTT 40021160.19V CUBIO SMF-10620-1.36 MINI WORKSHOP
BOTT 16926059.19 VERSO SHELF CUPBOARD 525X550X1000 WITH 2 SHELVES
BOTT CUBIO SMF-858-1.1 CUPBOARD WITH PERFO DOOR 40012077.11V
BOTT 16926760.11 VERSO 1050X550X800H CUPD MD 2S
BOTT 40301011.19V HEAVY DUTY SMV-10620-4.1 CUPD+PERFO SLIDE PANELS
BOTT 40012084.16V CUBIO SMF-8520-1.2 CUPBOARD WITH PERFO DOOR