Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Swing-door cabinet
BOTT 40301011.19V HEAVY DUTY SMV-10620-4.1 CUPD+PERFO SLIDE PANELS
BOTT 40301011.19V HEAVY DUTY SMV-10620-4.1 CUPD+PERFO SLIDE PANELS
Swing-door cabinet Bott
References
bott:
40301011.19V
rubix:
214A8385
Technical specifications
Height
2000
mm
Width
1050
mm
Depth
650
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 40301011.19V HEAVY DUTY SMV-10620-4.1 CUPD+PERFO SLIDE PANELS
Supplied with 4 x perfo 100% extending panels, with 120kg U.D.L. capacity per panel side. 1050mm (W) x 650mm (D) x 2000mm (H) with perfo doors. Constructed of sheet steel with a RAL 7035/7016 Light grey / anthracite grey epoxy powder coat finish.
Technical specifications
Attributes
Height
2000
mm
Width
1050
mm
Depth
650
mm
Colour
Grey
Type
Heavy Duty System Cupboards
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2,441.13
excl. VAT
/
Each
£
2,929.36
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
BOTT 40022060.77V CUBIO CUPBOARD
BOTT 40020117.77V CUBIO CUPBOARD
BOTT 40014048.19V CUBIO SMF-13512-1.1 CUPBOARD WITH PERFO DOOR
BOTT 16926119.11 VERSO CUPBOARD 800 X 350 X 2000 4 SHELVES RAL7035
BOTT 40021160.19V CUBIO SMF-10620-1.36 MINI WORKSHOP
BOTT 16926740.16 VERSO SHELF CBOARD 800MM (W)X550MM (D)X800MM (H)
BOTT 16926721.11 VERSO 525X550X900H CUPD MD 2S
BOTT 16926721.19 VERSO SHELF CBOARD 525MM (W)X550MM (D)X900MM (H)
BOTT CUPBOARD 1200 X 1050 X 525MM 40013061.11V
BOTT VERSO ECONOMY CUPBOARD 800X350X600 2 SHELVES&1 DRAWER 16929103.11
BOTT 40013053.16V CUBIO SMF-10520-1.2 CUPBOARD WITH PERFO DOOR
BOTT 16926713.19 VERSO SHELF CBOARD 525MM (W)X350MM (D)X2000MM (H)
BOTT 40012079.77V CUBIO CUPBOARD
BOTT 16926657.11 VERSO KITTED CUPBOARD
BOTT 40031058.77V CUBIO CUPBOARD