BOTT 40019025.19V CUBIO SL-667-4.1 DRAWER CABINET


Drawer cabinet Bott

References
bott:40019025.19V
rubix:214A7934
brand logo
brand logo
Technical specifications
Height700 mm
Width650 mm
Depth650 mm
See all Specifications

Product details : BOTT 40019025.19V CUBIO SL-667-4.1 DRAWER CABINET


Cubio SL-667-4.1 Drawer Cabinet 650mm (w) x 650mm (d) x 700mm (h) with 4 x 75 Kg U.D.L capacity drawers. Cubio drawers are fitted with ergonomic handles, blocking mechanism and 100% extension drawer slides. Constructed of sheet steel with a hard wearing RAL 7035/7016 (light grey / anthracite grey) powder coat finish.

Technical specifications


Attributes
Height700 mm
Width650 mm
Depth650 mm
TypeStatic Drawer Cabinets
ColourGrey
Show UNSPSC/ECL@SS
£ 675.47 excl. VAT
/ Each
£ 810.56 incl. VAT
  • Usually arrives within 14 working days