• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,368)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,402)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Machine tools(212)
  • Hoisting, lifting and pulling equipment(673)
  • Trolleys(1,920)
  • Power generator(8)
  • Cleaning(562)
  • Ladders(491)
  • Heating, ventilation, dehumidification, cooling(122)
  • Storage(6,034)
See Equipment
  • Shelving / Racks / Storage bins(469)
  • Industrial furniture(5,563)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Workshop furniture
Workbench for workshop
BOTT CUBIO 41002042.11V KW-1578 STORAGE BENCH RAL5010

BOTT CUBIO 41002042.11V KW-1578 STORAGE BENCH RAL5010

Workbench for workshop Bott

See technical information
References
Bott:41002042.11V
Rubix:80186485
brand logo
brand logo

Product details : BOTT CUBIO 41002042.11V KW-1578 STORAGE BENCH RAL5010


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 1,112.74 excl. VAT
/ Each
£ 1,335.29 incl. VAT
  • Delivery usually within ( 16 ) days

Check our products from related categories

Q16921715.19 VERSO ADJ HEIGHT BENCH FULL CUPBOARD 30MM LINO WORKTOPBOTT BENCH 1 DRAWER MULTIPLEX 2000 X 750 X 840 41003347.11VBOTT 16923014.19 HGHT ADJ WBENCH 1500X600X830 - 930& MPX WORKTOPSPARTEX SC841275LX7A PBD 1 DRAW 760MM REAR SUPPORT POSTS LOUVRE PANEL&BOTT 16922305.16 VERSO 1500X600X780 CANT BENCH MFCSPARTEX SC841575B12B SETTING LED 40 WATT LOUVRE PANEL&LAMINATE UPPERSHBOTT 41002052.19V CUBIO STORAGE BENCH 2078-1.2 WITH MPX WORKTOPSPARTEX SSE8418908LX EUROSLIDE SUPERBENCH 840X1800X900 L/GreyBOTT BENCH 2000 X 750 X 840MM LINO 41003183.16VBOTT 16923021.19 HGHT ADJ WBENCH 1750X600X830 - 930& MPX WORKTOPBOTT 16923004.16 HGHT ADJ WBENCH 1250X600X830 - 930& MPX WORKTOPBOTT 16923220.16 VERSO MOB STORAGE BNCH 1750X600X830 WITH MPX WTOPSPARTEX ST841575JSXX S/STEEL WORKTABLE&LOWER SHELF 840X1500X750BOTT 41002094.19V CUBIO KWR-1578-1.1 MOBILE STORAGE BENCHBOTT CUBIO HEIGHT ADJUST WORKSTAND 1578 WITH LINO WORKTOP 41003120.16V
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap