• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Machining, Cutting & Drilling(86,530)
  • Mechanical Power Transmission(110,959)
  • Fluid Transmission & Flow Technology(101,382)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,421)
  • Equipment(10,040)
  • Fasteners, Adhesives & Tapes(17,641)
  • Maintenance & Repairs(5,512)
  • Welding(1,015)
  • New Products
  • Machine tools(212)
  • Hoisting, lifting and pulling equipment(674)
  • Trolleys(1,920)
  • Power generator(8)
  • Cleaning(565)
  • Ladders(491)
  • Heating, ventilation, dehumidification, cooling(127)
  • Storage(6,035)
See Equipment
  • Shelving / Racks / Storage bins(469)
  • Industrial furniture(5,564)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Workshop furniture
Workbench for workshop
BOTT MOBILE STORAGE BENCH 41002102.11V

BOTT MOBILE STORAGE BENCH 41002102.11V

Workbench for workshop Bott

See technical information
References
Bott:41002102.11V
Rubix:80220762
brand logo
brand logo

Product details : BOTT MOBILE STORAGE BENCH 41002102.11V


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 1,270.53 excl. VAT
/ Each
£ 1,524.64 incl. VAT
  • Delivery usually within ( 16 ) days

Check our products from related categories

SPARTEX SJ8412908KXX HEAVY DUTY WORKBENCH 840X1200X900 DARK GREYSPARTEX SST600PKIT5B BACK PANEL WORKTOP SERVICEDUCT&POST FITTED BLUSPARTEX SST600BKIT4R BACK PANEL WORKTOP SERVICEDUCT&POST FITTED RDBOTT 16923215.19 VERSO MOB STORAGE BNCH 1500X600X830 WITH MPX WTOPBOTT 41002060.77V CUBIO STORAGE BENCH (LINO)BOTT WORKBENCH 2000 X 800MM ADJUSTABLE HEIGHT 16921515.16BOTT CUBIO KWR-1578-1.3 MOBILE STORAGE BENCH 41002100.11VBOTT 16923001.24 HGHT ADJ WBENCH 1250X600X830 - 930& MPX WORKTOPSPARTEX SQ841275BLXX SQ TUBE WORKBENCH 840.1200.750 L/GreyBOTT CUBIO KWR-1578-1.1 MOBILE STORAGE BENCH 41002094.11VSPARTEX PBRL1S REAR LIP - TO SUIT ST STEEL BENCHBOTT 16923220.19 VERSO MOB STORAGE BNCH 1750X600X830 WITH MPX WTOPBOTT 16923222.19 VERSO MOB STORAGE BNCH 1750X600X830 WITH MPX WTOPSPARTEX SQ841875PX5C 760MM REAR SUPPORT POSTS LOUVRE PANEL&LAMINATE UPSPARTEX SC841575LX1B ESD W/BENCH- 840.1500.750-1DRAW &CUPBD
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Articles

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap