BOTT CUBIO KWR-1578-1.3 MOBILE STORAGE BENCH 41002100.11V


cubio mobile storage bench (mpx) full cupboard / 3 drawers WxDxH: 1500x750x840mm RAL 7035/5010

References
bott:41002100.11V
rubix:2001536
brand logo
brand logo
Technical specifications
Width650 mm

Product details : BOTT CUBIO KWR-1578-1.3 MOBILE STORAGE BENCH 41002100.11V


cubio mobile storage bench with full cupboard / 3 drawer cabinet. Featuring a heavy duty, steel channel framework with integrated storage units 125mm diameter castors and a 40mm multiplex wood worktop. Delivered assembled. Equivalent cabinet - WxDxH:650/650x650x600mm. Drawer configuration: 2x 150mm, 1x 200mm with 100% extension slides (75kg U.D.L.) with single, perfo panel lined, reinforced 500mm door and 1 adjustable height, galvanised steel shelf (100kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 1500x750x840mm.

Technical specifications


Attributes
Width650 mm
Show UNSPSC/ECL@SS
£ 1,180.57 excl. VAT
/ Each
£ 1,416.68 incl. VAT
  • Usually arrives within 14 working days