• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Machining, Cutting & Drilling(86,530)
  • Mechanical Power Transmission(110,959)
  • Fluid Transmission & Flow Technology(101,382)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,421)
  • Equipment(10,040)
  • Fasteners, Adhesives & Tapes(17,641)
  • Maintenance & Repairs(5,512)
  • Welding(1,015)
  • New Products
  • Machine tools(212)
  • Hoisting, lifting and pulling equipment(674)
  • Trolleys(1,920)
  • Power generator(8)
  • Cleaning(565)
  • Ladders(491)
  • Heating, ventilation, dehumidification, cooling(127)
  • Storage(6,035)
See Equipment
  • Shelving / Racks / Storage bins(469)
  • Industrial furniture(5,564)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Workshop furniture
Workbench for workshop
BOTT 41002126.11V CUBIO MOBILE STORAGE BENCH 840(H)X2000(W)X750(D)MM

BOTT 41002126.11V CUBIO MOBILE STORAGE BENCH 840(H)X2000(W)X750(D)MM

Workbench for workshop Bott

See technical information
References
Bott:41002126.11V
Rubix:200A3953
brand logo
brand logo

Product details : BOTT 41002126.11V CUBIO MOBILE STORAGE BENCH 840(H)X2000(W)X750(D)MM


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 1,648.47 excl. VAT
/ Each
£ 1,978.16 incl. VAT
  • Delivery usually within ( 16 ) days

Check our products from related categories

BOTT 16922605.11 VERSO 1500X930 STATIC W-BEN M 1XDRWRSPARTEX SA799060BLXX PREMIUM HEIGHT ADJUST W/BENCH 900X600-BEECHBOTT VERSO MBILE STORAGE BENCH 2000X600X830MM & MPX WRKTOP 16923231.11BOTT 16922604.24 VERSO WELDED BENCH 1500 X600 X910 +STEEL WORKTOPSPARTEX SC841575BX6B 760MM REAR SUPPORT POSTS LOUVRE PANEL&LAMINATE UPBOTT 16923023.24 HGHT ADJ WBENCH 1750X600X830 - 930& MPX WORKTOPBOTT 41002033.77V CUBIO STORAGE BENCH (LINO)BOTT 41002031.24V CUBIO STORAGE BENCH 1578-1.5 WITH MPX WORKTOPSPARTEX SQ8415758LXX SQ TUBE WORKBENCH 840.1500.750 L/GreyBOTT HEAVY DUTY WORKBENCH 2000 X 750 X 840MM 41002064.11VBOTT CUBIO STORAGE BENCH 2078-1.8 WITH MPX WORKTOP 41002070.11VSPARTEX SST900BKIT1K BACK PANEL WORKTOP SERVICEDUCT&POST FITTED DARK GBOTT CUBIO WORKSTAND 1598 WITH MPX WORKTOP 41004001.16VSPARTEX SSE8418758LX EUROSLIDE SUPERBENCH 840X1800X750 L/GreySPARTEX SA791260LLXX ESD PREMIUM HEIGHT ADJUST W/BENCH 1200X600 L/Grey
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Articles

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap