Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Workshop furniture
Side table
BOTT CUBIO MOBILE WORKSTAND 1 DRW 750 X 750MM
BOTT CUBIO MOBILE WORKSTAND 1 DRW 750 X 750MM
Side table Bott
References
bott:
41003274.11V
rubix:
2001478
Product details
Technical specifications
Product details : BOTT CUBIO MOBILE WORKSTAND 1 DRW 750 X 750MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
813.63
excl. VAT
/
Each
£
976.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BOTT 16927142.16 1050X550X980MAINT TROLLEY 1XCUBD &TOP TRAY &MAT
BOTT 16927140.11 MOBILE CABINET 1050X550X980MM LINO TOP
BOTT 41002004.24V CUBIO STORAGE BENCH 778-1.2 WITH MPX WORKTOP
BOTT CUBIO STORAGE BENCH 778-1.2 WITH MPX WORKTOP 41002004.11V
BOTT 16927125.11 VERSO MOBILE MAINTENANCE TROLLEY 100% EXTENSIONSLIDES
BOTT 16927123.24 1050X600X980 TROLLEY+6XDRAW 1XCUBD+LINO TOP
BOTT 16927141.16MOBTROLLEY 1050X600X980+2X700 CUBDS+MPX WTOP
BOTT 16927126.19 1050X600X980 TROLLEY+7XDRAW 1XCUBD+LINO TOP
BOTT 41002004.19V CUBIO STORAGE BENCH 778-1.2 WITH MPX WORKTOP
BOTT 41003273.11V CUNIO MOBILE STAND + CAB LINO
BOTT 16927126.24 1050X600X980 TROLLEY+7XDRAW 1XCUBD+LINO TOP
BOTT 16927141.24MOBTROLLEY 1050X600X980+2X700 CUBDS+MPX WTOP
BOTT BENCH 700 X 600MM 16921601.11
BOTT 16927120.19 1050X600X980 TROLLEY+5XDRAW 1XCUBD+LINO TOP
BOTT 16927128.11 1050X550X980 7 DRW 1 DR MAINT TROLLEY TOP TRAY