BOTT CUBIO STORAGE BENCH 778-1.2 WITH MPX WORKTOP 41002004.11V


cubio storage bench (mpx) full cupboard WxDxH: 750x750x840mm RAL 7035/5010

References
bott:41002004.11V
rubix:2001476
brand logo
brand logo
Technical specifications
Width750 mm
Height840 mm
See all Specifications

Product details : BOTT CUBIO STORAGE BENCH 778-1.2 WITH MPX WORKTOP 41002004.11V


cubio storage bench with full cupboard. Featuring a heavy duty, steel channel framework with integrated storage units and a 40mm multiplex wood worktop. Delivered assembled. Integrated cabinet - WxDxH: 650x650x600mmand a single perfo panel lined, reinforced door and 1 adjustable height, galvanised steel shelf (100kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 750x750x840mm.

Technical specifications


Attributes
Width750 mm
Height840 mm
Load100 kg
Depth750 mm
TypeStorage Bench
Model41002004
Show UNSPSC/ECL@SS
£ 542.81 excl. VAT
/ Each
£ 651.37 incl. VAT
  • Usually arrives within 14 working days