verso maintenance trolley with 2 doors, 2 shelves and lino top WxDxH: 1050x600x980mm RAL 7035/5010
Width | 1050 mm |
---|---|
Height | 980 mm |
Width | 1050 mm |
---|---|
Height | 980 mm |
Load | 50 kg |
Depth | 600 mm |
Type | Maintenance Trolley |
Model | 16927140 |
Usually arrives within 14 working days