Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Shelving / Racks / Storage bins
(658)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Workshop furniture
Accessory for workshop furniture
BOTT CUBIO WF-79-1 WORKBENCH LEGS 41401002.16V
BOTT CUBIO WF-79-1 WORKBENCH LEGS 41401002.16V
Accessory for workshop furniture Bott
References
bott:
41401002.16V
rubix:
80076335
Product details
Technical specifications
Product details : BOTT CUBIO WF-79-1 WORKBENCH LEGS 41401002.16V
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
67.78
excl. VAT
/
Each
£
81.34
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BOTT CUBIO TV-13675 SLIDING SHELF 1300MM (W) X 650MM (D) 200KG UDL
FACOM 17MM X 28MM TOOL HOOK CKS.45A
SPARTEX SUCDISB6065K DISPOSAL WITH INTERNAL PLASTIC BIN-650D DARK GRY
BEAVERSWOOD SELF ADHESIVE TICKET HOLDER 25 X 100MM PACK OF 100 TS210
SPARTEX SSDINSERT9D5 250MM DEPTH DRAWER INSERT OPTION D
SPARTEX SIALBFME15XX ALUMINUM BACK FRAMES TO SUIT 1500 BENCHALUMINUM
SPARTEX SC841260PLET CANTILEVER W/BENCH EXTENSION 840X1200X600 L/Grey
BOTT 51001128 SOCKET STRIP UK 4 SOCKETS & SWITCH
BOTT RUBBISH SACK HOLDER & LID 14022036.16V
SPARTEX SSDINSERT91A 100MM DEPTH DRAWER INSERT OPTION A
BOTT INSERT HSK A63/B80 15002050
BOTT 41010165.16 AVERO LED LIGHT & SUPPORT FRAME (1800MM)
BEAVERSWOOD MAGNETIC EASY WIPE RACKING STRIP BLUE 50MM X 10M MSR5B
SPARTEX SSDINSERT27B 125MM DEPTH DRAWER INSERT OPTION B
SPARTEX SSDINSERT62A 200MM DEPTH DRAWER INSERT OPTION A