Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Accessory for shelving
BOTT 1300MMX650MMSHELF 42101066.51V
BOTT 1300MMX650MMSHELF 42101066.51V
Accessory for shelving Bott
References
bott:
42101066.51V
rubix:
170A0102
Product details
Technical specifications
Product details : BOTT 1300MMX650MMSHELF 42101066.51V
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
60.16
excl. VAT
/
Each
£
72.19
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BOTT CUBIO DIVIDER KIT ETS-106100-7 16 COMP 43020679.51
BOTT CUBIO DIVIDER KIT ETS-8675-6 11 COMP 43020658.51
BOTT SPRING CLIPS 16MM PACK OF 5 14013065
SPARTEX SLES1246ZSXX EXTRA SHELVES TO SUIT 1200.460 STAINLESS STEEL
BOTT 16926968.11 VERSO 1050 X 175 INNER DRAWER
SPARTEX SEUS1800PXXX UPPER SHELF 300MM LAMINATE 1800MM
BOTT CUBIO DIVIDER KIT ETS-85100 7 COMP 43020727.51
BOTT 16926967.19 VERSO INNER DRAWER KIT 1050 X 550 X 125MM
BOTT 40032026.16 CUBIO MOBILE WALL CBOARD RACK 1050MMX600MMX925MM
BOTT 16926901 VERSO 800 X 550MM INLAY MAT
BOTT 16926961.16 VERSO INNER DRAWER KIT 525 X 550 X 125MM
BOTT CUBIO 85-SHELF 42101071.51V
BOTT 16926963.19 VERSO INNER DRAWER KIT 800 X 550 X 100MM
SPARTEX SELS14458XXX LOWER SHELF 1500MM LINOLEUM
BOTT-16926962.11 Verso 525 x 175 Inner Drawer