BOTT 16926593.24 VERSO KITTED CUPBOARD


Tray cabinet Bott

References
bott:16926593.24
rubix:272A1285
brand logo
brand logo
Technical specifications
Height2000 mm
Width1300 mm
Depth550 mm
See all Specifications

Product details : BOTT 16926593.24 VERSO KITTED CUPBOARD


Verso mini workshop cupboard. Featuring a robust, fully welded steel housing with double, reinforced doors with 1 adjustable height, galvanised steel shelf (75kg U.D.L.), a multiplex worktop / shelf, 1x perfo, 1x louvre backpanels, and 2x 125mm drawers with 100% extension slides (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 3004 crimson red. WxDxH: 1300x550x2000mm.

Technical specifications


Attributes
Height2000 mm
Width1300 mm
Depth550 mm
ColourRed
Show UNSPSC/ECL@SS
£ 1,146.04 excl. VAT
/ Each
£ 1,375.25 incl. VAT
  • Usually arrives within 14 working days