BOTT 16926401.24 VERSO BIN CBOARD 800MM (W)X350MM (D)X2000MM (H)


Tray cabinet Bott

References
bott:16926401.24
rubix:214A7268
brand logo
brand logo
Technical specifications
Typestandard cupboards
Height2000 mm
Width800 mm
See all Specifications

Product details : BOTT 16926401.24 VERSO BIN CBOARD 800MM (W)X350MM (D)X2000MM (H)


Verso bin cupboard constructed of reinforced welded steel housing. Complete with plain door 1925mm (H) fitted with 3 point lock and 10 x galvanised steel shelves with 60kg U.D.L capacity. Finished in hardwearing epoxy polyester powdercoat, RAL7035 light grey housing with RAL3004 red door fronts. Supplied with 44 x No.3 plastic storage bins (145mm x 240mm x 125mm)

Technical specifications


Attributes
Typestandard cupboards
Height2000 mm
Width800 mm
Depth350 mm
Colourred
Show UNSPSC/ECL@SS
£ 767.19 excl. VAT
/ Each
£ 920.63 incl. VAT
  • Usually arrives within 14 working days