BOTT 40013071.77V CUBIO CUPBOARD


Sliding-door cabinet Bott

References
bott:40013071.77V
rubix:272A1382
brand logo
brand logo
Technical specifications
Height2000 mm
Width1050 mm
Depth525 mm

Product details : BOTT 40013071.77V CUBIO CUPBOARD


Cubio shelf cupboard. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity with double, sliding, doors with 4 adjustable height, galvanised steel shelves (100kg U.D.L.). Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 1050x525x2000mm.

Technical specifications


Attributes
Height2000 mm
Width1050 mm
Depth525 mm
Show UNSPSC/ECL@SS
£ 1,167.51 excl. VAT
/ Each
£ 1,401.01 incl. VAT
  • Usually arrives within 14 working days