BOTT 16926281.16 CUBD 1050X550X2000+SLIDING DR+4 SHELF-LGHT GRY


Sliding-door cabinet Bott

References
bott:16926281.16
rubix:214A7255
brand logo
brand logo
Technical specifications
Height2000 mm
Width1050 mm
Depth550 mm

Product details : BOTT 16926281.16 CUBD 1050X550X2000+SLIDING DR+4 SHELF-LGHT GRY


Verso storage cupboard 1050mm x 2000mm x 550mm. Constructed of sheet steel with a hardwearing light grey (RAL 7035/RAL 7035) powder coated finish. Fitted with 2 x1925 mm sliding door. Supplied with 4 x 60kg U.D.L capacity galvanised steel shelves.

Technical specifications


Attributes
Height2000 mm
Width1050 mm
Depth550 mm
Show UNSPSC/ECL@SS
£ 879.90 excl. VAT
/ Each
£ 1,055.88 incl. VAT
  • Usually arrives within 14 working days