Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Sliding-door cabinet
BOTT 16926671.24 CUBD 1300X550X2000+SLIDE DR+4 SHELF-LGHT GRY/RD
BOTT 16926671.24 CUBD 1300X550X2000+SLIDE DR+4 SHELF-LGHT GRY/RD
Sliding-door cabinet Bott
References
bott:
16926671.24
rubix:
214A7436
Technical specifications
Height
2000
mm
Width
1300
mm
Depth
550
mm
Product details
Technical specifications
Product details : BOTT 16926671.24 CUBD 1300X550X2000+SLIDE DR+4 SHELF-LGHT GRY/RD
Verso storage cupboard 1300mm x 2000mm x 550mm. Constructed of sheet steel with a hardwearing light grey / red (RAL 7035/RAL 3004) powder coated finish. Fitted with 2 x1925 mm door. Supplied with 4 x 60kg U.D.L capacity galvanised steel shelves.
Technical specifications
Attributes
Height
2000
mm
Width
1300
mm
Depth
550
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
966.20
excl. VAT
/
Each
£
1,159.44
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
BOT16926281.19 CUBD 1050X550X2000+SLIDE DR+4 SHELF-LT GRY/ANTHR
BOTT CUBIO CABINET 40021214.19V
BOTT 16926281.24 CUBD 1050X550X2000+SLIDE DR+4 SHELF-LGHT GRY/RD
BOTT 16926671.16 CUBD 1300X550X2000+SLIDING DR+4 SHELF-LGHT GRY
BOTT 40021141.77V CUBIO CUPBOARD
BOT16926671.19 CUBD 1300X550X2000+SLIDE DR+4 SHELF-LT GRY/ANTHR
BOTT 16926670.11 CUBD 1300X550X1000+SLIDE DR+2 SHELF-LGHT GRY/BL
BOTT 16926281.11 CUBD 1050X550X2000+SLIDE DR+4 SHELF-LGHT GRY/BL
BOTT 16926280.16 CUBD 1050X550X1000+SLIDING DR+2 SHELF-LGHT GRY
BOTT 16926281.16 CUBD 1050X550X2000+SLIDING DR+4 SHELF-LGHT GRY
BOTT 16926280.11 CUBD 1050X550X1000+SLIDE DR+2 SHELF-LGHT GRY/BL
BOTT 16926670.24 CUBD 1300X550X1000+SLIDE DR+2 SHELF-LGHT GRY/RD
BOT16926280.19 CUBD 1050X550X1000+SLIDE DR+2 SHELF-LT GRY/ANTHR
BOTT 16926671.11 CUBD 1300X550X2000+SLIDE DR+4 SHELF-LGHT GRY/BL
BOTT 16926280.24 CUBD 1050X550X1000+SLIDE DR+2 SHELF-LGHT GRY/RD