BOTT 16926670.24 CUBD 1300X550X1000+SLIDE DR+2 SHELF-LGHT GRY/RD


Sliding-door cabinet Bott

References
bott:16926670.24
rubix:214A7432
brand logo
brand logo
Technical specifications
Height1000 mm
Width1300 mm
Depth550 mm

Product details : BOTT 16926670.24 CUBD 1300X550X1000+SLIDE DR+2 SHELF-LGHT GRY/RD


Verso storage cupboard 1300mm x 1000mm x 550mm. Constructed of sheet steel with a hardwearing light grey / red (RAL 7035/RAL 3004) powder coated finish. Fitted with 2 x925 mm sliding door. Supplied with 2 x 60kg U.D.L capacity galvanised steel shelves.

Technical specifications


Attributes
Height1000 mm
Width1300 mm
Depth550 mm
Show UNSPSC/ECL@SS
£ 707.49 excl. VAT
/ Each
£ 848.99 incl. VAT
  • Usually arrives within 14 working days