Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Drawer cabinet
BOTT 40012095.77V CUBIO DRAWER CABINET
BOTT 40012095.77V CUBIO DRAWER CABINET
Drawer cabinet Bott
References
bott:
40012095.77V
rubix:
272A1362
Technical specifications
Number of drawers
5
Height
700
mm
Width
800
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 40012095.77V CUBIO DRAWER CABINET
Cubio drawer cabinet with 5 drawers. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity and 100% extension drawers. Drawer configuration: 2x 75mm, 1x 100mm, 1x 150mm, 1x 200mm (75kg U.D.L.). Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 800x525x700mm.
Technical specifications
Attributes
Number of drawers
5
Height
700
mm
Width
800
mm
Depth
525
mm
Colour
Grey
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
874.98
excl. VAT
/
Each
£
1,049.98
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
BOTT 40010041.24V CUBIO SL-559-7.1 DRAWER CABINET
SPARTEX SUC6790652G EUROSLIDE 2 DRAW & CUPBD 2X100MM 1X300MM GREEN
BOTT VERSO DRAWER CABINET 525MMX550MMX900MM WITH 7XDRAWERS 16925029.11
BOTT 40020021.16V CUBIO SL-868-3.1 DRAWER CABINET
BOTT 16925114.11 VERSO 800 X 550 X 800H DRAWER CABINET
SPARTEX SUN786065AMR UNDER BENCH EUROSLIDE 4 DRAW 1X100MM 3X150MMMRED
BOTT 40010121.77V CUBIO DRAWER CABINET
SPARTEX SXDR04021GXX SINGLE DRAWER 220X420X420 GREEN
SPARTEX SUC1206075VB EUROSLIDE 7 DRAW 1X100MM 3X150MM 3X200MM-BLU
BOTT 40028039.16V CUBIO SL-8716-9.1 DRAWER CABINET
BOTT 40020015.24V CUBIO SL-867-4.1 CUPBOARD
SPARTEX SUC989065CMB MOBILE EUROSLIDE 5 DRAWER 5X1500MMBLUE
SPARTEX SUN7890654MG UNDER BENCH 4 DRAW 2X100MM 1X150MM 1X200MMGRN
BOTT 40019152.77V CUBIO DRAWER CABINET
SPARTEX SUC1209075VR EUROSLIDE 7 DRAW 1X100MM 3X150MM 3X200MM-RED