Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Drawer cabinet
BOTT 40012110.77V CUBIO DRAWER CABINET
BOTT 40012110.77V CUBIO DRAWER CABINET
Drawer cabinet Bott
References
bott:
40012110.77V
rubix:
272A1369
Technical specifications
Number of drawers
9
Height
1600
mm
Width
800
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 40012110.77V CUBIO DRAWER CABINET
Cubio drawer cabinet with 9 drawers. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity and 100% extension drawers. Drawer configuration: 2x 100mm, 4x 150mm, 2x 200mm, 1x 300mm (75kg U.D.L.). Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 800x525x1600mm.
Technical specifications
Attributes
Number of drawers
9
Height
1600
mm
Width
800
mm
Depth
525
mm
Colour
Grey
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,548.65
excl. VAT
/
Each
£
1,858.38
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
BOTT 40020137.16V CUBIO SL-868-7 DRAWER CABINET
SPARTEX SXDR04043SXX TRIPLE DRAWER 435X420X420 BLUE
BOTT 40012019.77V CUBIO DRAWER CABINET
BOTT CUBIO SL-10612-10.1 DRAWER CABINET 40021041.11V
SPARTEX SUN786065CMB UNDER BENCH EUROSLIDE 5 DRAW 4X100MM 1X150MM BLU
BOTT 40029027.77V CUBIO DRAWER CABINET
SPARTEX SUC1206075YK EUROSLIDE 11 DRAWER 11X100MM-750D DARK GREY
SPARTEX SUC12090658K EUROSLIDE 8 DRAW 1X100MM 7X150MM-650D DARK GREY
BOTT DRAWER CABINET 900 X 800 X 525MM 40012023.11V
SPARTEX SUC18260754R 5DRAW 1X100MM 2X125MM 1X150MM 1X250MM-750D RED
BOTT CUBIO SL-6612-7.1 DRAWER CABINET 40019069.11V
BOTT 16927055.19 1050X550X965 MOBILE 6 DRAW CABINET+TOP TRAY & MAT
BOTT 40012005.19V CUBIO SL-856-5.1 DRAWER CABINET
BOTT 16925049.19 VERSO DRAWER CABINET 525MMX550MMX1000MM+7XDRAWERS
BOTT 16925057.24 VERSO DRAWER CABINET 525MMX550MMX1000MM+9XDRAWERS