Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Drawer cabinet
BOTT 40021033.77V CUBIO DRAWER CABINET
BOTT 40021033.77V CUBIO DRAWER CABINET
Drawer cabinet Bott
References
bott:
40021033.77V
rubix:
272A1461
Technical specifications
Number of drawers
8
Height
1000
mm
Width
1050
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 40021033.77V CUBIO DRAWER CABINET
Cubio drawer cabinet with 8 drawers. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity and 100% extension drawers. Drawer configuration: 2x 75mm, 3x 100mm, 3x 150mm (75kg U.D.L.). Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 1050x650x1000mm.
Technical specifications
Attributes
Number of drawers
8
Height
1000
mm
Width
1050
mm
Depth
650
mm
Colour
Grey
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,577.87
excl. VAT
/
Each
£
1,893.44
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
BOTT 40019011.24V CUBIO SL-666-2.1 DRAWER/CUPBOARD
SPARTEX SUC18290658K EUROSLIDE 5 DRAW 2X100MM 2X125MM 1X300MM-DK/GRY
SPARTEX SUC1206065XB EUROSLIDE 8 DRAW 3X100MM 3X150MM 2X200MM-BLU
BOTT 40019027.24V CUBIO SL-667-5.1 DRAWER CABINET
SPARTEX SUC1209065AK EUROSLIDE1DRAW&CUPBD 1X200MM 1X910MM- DK/GRY
BOTT 40010023.24V CUBIO SL-558-3.1 DRAWER CABINET
BOTT 40030087.19V CUBIO SL-1379-7.1 DRAWER CABINET
BOTT 40030093.77V CUBIO DRAWER CABINET
BOTT VERSO COMBINATION CUPBOARD 525X550X600MM & 1XDRAWER 16925006.11
SPARTEX SUC12090653K EUROSLIDE 2 DRAW&CUPBD 2X100 1X170MM- DK/GRY
BOTT 16925233.24 VERSO DRAWER CABINET 1050MMX550MMX900MM+8XDRAWERS
BOTT 40029031.24V CUBIO SL-10712-8.1 DRAWER CABINET
BOTT 16927052.24 1050X550X965 MOBILE 5 DRAW CABINET+TOP TRAY & MAT
BOTT 16925217.19 VERSO DRAWER CABINET 1050MMX550MMX900MM+5XDRAWERS
BOTT 40030021.77V CUBIO DRAWER CABINET