Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Drawer cabinet
BOTT 40030021.77V CUBIO DRAWER CABINET
BOTT 40030021.77V CUBIO DRAWER CABINET
Drawer cabinet Bott
References
bott:
40030021.77V
rubix:
272A1540
Technical specifications
Number of drawers
8
Height
1200
mm
Width
1300
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 40030021.77V CUBIO DRAWER CABINET
Cubio drawer cabinet with 8 drawers. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity and 100% extension drawers. Drawer configuration: 2x 75mm, 1x 100mm, 3x 150mm, 2x 200mm (75kg U.D.L.). Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 1300x750x1200mm.
Technical specifications
Attributes
Number of drawers
8
Height
1200
mm
Width
1300
mm
Depth
750
mm
Colour
Grey
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2,379.48
excl. VAT
/
Each
£
2,855.38
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
BOTT 16925216.19 VERSO COMBI CUPBOARD 1050X550X800 WITH 2XDRAWERS
BOTT 40012100.24V CUBIO SL-8510-7.3 DRAWER CABINET
BOTT 40019005.19V CUBIO SL-664-2.1 DRAWER CABINET
BOTT 16927004.24 800X600X980 VERSO MOB 6 DRAWER CAB+MPX WORKTOP
CUBIO SLR-558-5.1 MOBILE CABINET 525MM X 980MM FINISHED IN RAL
BOTT 16925001.16 VERSO DRAWER CABINET 525MMX550MMX450MM+3XDRAWERS
SPARTEX SUC1206075YG EUROSLIDE 11 DRAWER 11X100MM-750D GREEN
FACOM JLS3-MBS6T SINGLE BASE UNIT 6 DRAWERS 569 X 421 MM RED
SPARTEX SUC1209075AK EUROSLIDE1DRAW&CUPBD 1X200MM 1X910MM- DK/GRY
SPARTEX SUC18290754R 5DRAW 1X100MM 2X125MM 1X150MM 1X250MM-750D RED
BOTT 40010029.19V CUBIO SL-558-6.1 CABINET
SPARTEX SUS8290654SB 4 DRAW WITH STAND 2X100MM 1X150MM 1X200MM BLU
BOTT 40028029.19V CUBIO SL-8710-8.3 DRAWER CABINET
SPARTEX SUC1826075VK EUROSLIDE 7 DRAWER 7X100MM-750D DARK GREY
BOTT 40021045.19V CUBIO SL-10616-11.1 DRAWER CABINET