References
Bott:40021043.77V
Rubix:272A1464

Product details : BOTT 40021043.77V CUBIO DRAWER CABINET
Cubio drawer cabinet with 9 drawers. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity and 100% extension drawers. Drawer configuration: 2x 100mm, 4x 150mm, 2x 200mm, 1x 300mm (75kg U.D.L.). Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 1050x650x1600mm.
Technical specifications
Attributes
| Number of drawers | 9 |
|---|---|
| Height | 1600 mm |
| Width | 1050 mm |
| Depth | 650 mm |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 1,920.70 excl. VAT
/ Each
£ 2,304.84 incl. VAT
- Delivery usually within ( 16 ) days