Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Shelving / Racks / Storage bins
(658)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Swing-door cabinet
BOTT 40031058.19V CUBIO PERFO WALL CUPD 650 X 325 X 700
BOTT 40031058.19V CUBIO PERFO WALL CUPD 650 X 325 X 700
Swing-door cabinet Bott
References
bott:
40031058.19V
rubix:
214A8301
Technical specifications
Height
1000
mm
Width
1050
mm
Depth
300
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 40031058.19V CUBIO PERFO WALL CUPD 650 X 325 X 700
Perfo wall cupboard with perfo lined door. Constructed of sheet steel with an epoxy powder coat finish for durability.
Technical specifications
Attributes
Height
1000
mm
Width
1050
mm
Depth
300
mm
Colour
grey
Type
wall cupboards
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
289.97
excl. VAT
/
Each
£
347.96
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
BOTT CUPBOARD 1000 X 1050 X 650MM
BOTT VERSO 1050X550X1000MM HAZARDOUS SUBSTANCE CUPBOARD 16926795.12
BOTT 40012059.77V CUBIO CUPBOARD
BOTT 16929102.19 VERSO ECONOMY CUPBOARD 800 X350 X600 +2 SHELVES
BOTT 16926274.16STORE CUBD 1050X550X800 WDW DR &2 SHELF-LGHT GRY
BOTT 40013046.16V CUBIO SMF-1058-1.1 CUPBOARD WITH PERFO DOOR
BOTT 40022083.16V CUBIO SMF-13610-2S 1D KITTED CUPD
BOTT 40031053.77V CUBIO CUPBOARD
BOTT 16926073.11 CUBD 525X350X2000+WDW DR+4 SHELF-LGHT GRY / BL
BOTT 40031061.16V CUBIO LOUVRE WALL CUPBOARD HOUSING
BOTT VERSO 525 X 350 X 800H CUPBOARD MD 2S 16926710.11
BOTT 16926731.16 VERSO SHELF CBOARD 800MM (W)X350MM (D)X900MM (H)
BOTT 16926453.11 VERSO 800X550X1000H KITTED CUPBOARD
LINK 51 8 DOOR IN CHARGE PERSONAL LOCKER 915 X 250 X 180MM RED
BOTT 40031073.77V CUBIO CUPBOARD