verso ventilated door cupboard with 2 shelves WxDxH: 525x350x1000mm RAL 7035/3004
Number of doors | 1 |
---|---|
Height | 1000 mm |
Width | 525 mm |
Number of doors | 1 |
---|---|
Height | 1000 mm |
Width | 525 mm |
Depth | 350 mm |
Model | 16926712 |
Colour | Red |
Type | Ventilated Door Cupboard |
Usually arrives within 14 working days