Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,759)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Swing-door cabinet
BOTT 40019118.19V CUBIO SMF-666-1.1 CUPBOARD
BOTT 40019118.19V CUBIO SMF-666-1.1 CUPBOARD
Swing-door cabinet Bott
References
bott:
40019118.19V
rubix:
214A7972
Technical specifications
Height
600
mm
Width
650
mm
Depth
600
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 40019118.19V CUBIO SMF-666-1.1 CUPBOARD
Cubio SMF-666-1.1 Cupboard. Supplied with 500mm high door and 1 x shelf.
Technical specifications
Attributes
Height
600
mm
Width
650
mm
Depth
600
mm
Colour
Grey
Type
Heavy Duty System Cupboards
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
393.54
excl. VAT
/
Each
£
472.25
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
BOTT 40021204.77V CUBIO CUPBOARD
BOTT CUBIO PERFO WALL CUPD 525X325X700 1 SHF 40031077.11V
BOTT 40021201.24V CUBIO SMF-10610-1 KITTED CUPBOARD
BOTT 40021162.19V CUBIO SMF-10620-1.37 MINI WORKSHOP
BOTT 40022087.24V CUBIO SMF-13620-3S 3D KITTED CUPD
BOTT 16926661.16STORE CUBD 1300X550X900 WDW DR &2 SHELF-LGHT GRY
BOTT 40014046.77V CUBIO CUPBOARD
BOTT 40022092.19V CUBIO SMF-13620-1W 1S 4D MINI WORKSHOP
BOTT 40022093.77V CUBIO CUPBOARD
BOTT 40021067.24V CUBIO SMLF-10620 CUPD HOUSING WITH PERFO DOOR
BOTT 40013067.77V CUBIO CUPBOARD
BOTT 40021109.24V CUBIO SMF-10620-1.10 KITTED CUPBOARD
BOTT 16926740.19 VERSO SHELF CBOARD 800MM (W)X550MM (D)X800MM (H)
BOTT 40301005.77V CUBIO CUPBOARD
BOTT 40022048.77V CUBIO CUPBOARD